Quantity | Price | Discount |
---|---|---|
1 - 4 | £19.99 | 0% |
5 - 9 | £19.19 | 4% |
10 - 19 | £18.39 | 8% |
20 + | £17.59 | 12% |
Blow mould worktop suitable for full size roller cabinets. Convert your existing cabinet into a mobile workstation. Will accommodate a topchest if required. Designed to fit directly on to the top of most standard 3, 5, and 7 drawer roller cabinets including Kennedy, Yamoto, Senator, Britool, Proto etc. Provides a non-slip compartmentalised working space to hold tools and fasteners whilst protecting the paint finish of the roller cabinet itself. Manufactured form high impact ABS plastic.
Size range of cabinets suited: W655mm to W690mm x D425mm to D460mm
Overall size: W695mm x D464mm
Inlay compartment sizes: 1 large section @ 545 x350mm; 3 sections @ 172 x 47mm; 3 sections @ 130 x 63mm