Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Tool Storage
Spares for Roller Cabinets & Tool Chests
Roll-Cover - 1818228
By Gedore
Order Code:
ZT2466592S
£29.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£29.99
0%
5 - 9
£28.79
4%
10 +
£27.59
8%
1
Add to basket
Get it in
2-7
working days
Available
GBP
29.99
https://www.zoro.co.uk/shop/tools-and-machining/spares-for-roller-cabinets-and-tool-chests/roll-cover-1818228/p/ZT2466592S
Add to quotation
View all Spares for Roller Cabinets & Tool Chests
Description
Delivery without tools Delivery without tools
Tags:
#BulkDiscount
Specifications
Specifications for Roll-Cover - 1818228
Product Type
Tool Pockets
Length
320mm
Height
350mm
Width
320mm
Load Capacity
2kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome