Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Specialist Drills
670 6.20mm HSS GT100 E/lseries 1S-DRILL
By Guhring
Order Code:
ZT5130983S
£102.99
Inc VAT (20%)
1
Add to basket
Get it in
11-13
working days
Available
GBP
102.99
https://www.zoro.co.uk/shop/tools-and-machining/specialist-drills/670-6-20mm-hss-gt100-e-lseries-1s-drill/p/ZT5130983S
Add to quotation
View all Specialist Drills
Description
Description unavailable
Specifications
Specifications for 670 6.20mm HSS GT100 E/lseries 1S-DRILL
Number of Flutes
2
Finish/Coating
TiN
Standards Met
DIN 1869
Shank Type
Straight
MFR Part No.
00670 006.200
Drill Diameter
6.2mm
Drill Diameter Tolerance
H8
Number of Pieces
1
Cutting Direction
Right Hnd
Series
670
Overall Length
215mm
Point Angle
130
Material
High Speed Steel
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome