Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Specialist Drills
701 0.30mm Carbide Micros/S Drill
By Guhring
Order Code:
ZT1039890P
£26.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£26.99
0%
5 +
£25.37
6%
1
Add to basket
Get it in
11-13
working days
Available
GBP
26.99
https://www.zoro.co.uk/shop/tools-and-machining/specialist-drills/701-0-30mm-carbide-micros-s-drill/p/ZT1039890P
Add to quotation
View all Specialist Drills
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 701 0.30mm Carbide Micros/S Drill
Overall Length
25mm
Material
Cobalt High Speed Steel
Drill Diameter
1.2mm
Shank Diameter
1.5mm
Series
660
System of Measurement
Metric
Flute Length
8.5mm
Standards Met
DIN 1899
Finish/Coating
TiN
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome