CoroDrill 462- x m Solid Carbide Micro Drill 462.1-2080-125A0-XMH10F

Order Code: ZT2648700S

£63.99 Inc VAT (20%)


Description

Usable Length: 12.5 mm
Cutting Diameter: 2.08 mm
Adaptive Interface Machine Direction: Cylindrical shank (DIN6535-HA) -metric: 3
Coolant Entry Style Code: 0: without coolant
Grade: H10F
Weight Of Item: 0.01 kg
Connection Diameter: 3 mm
Functional Length: 37.52 mm

See full description
Specifications for CoroDrill 462- x m Solid Carbide Micro Drill 462.1-2080-125A0-XMH10F
  • MFR Part No.
    8172322SC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome