100mm/4" One-handed Speed Clamp
0
1

100mm/4" One-handed Speed Clamp

Order Code: ZT1010979XCopy

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

Manufactured from pressed steel for strength and durability. Trigger adjustment based on the sealant cartridge applicator gun. Quick release thumb lever.
High strength hexagonal steel thrust rod with swivel shoe for clamping non parallel surfaces. High strength plastic contact pads.

Clamping capacity: 100mm.
Frame size (H x W x D): 170 x 300 x 45mm.

See full description
Specifications for 100mm/4" One-handed Speed Clamp
  • Body Finish/Coating
    Powder-coated
  • Opening Capacity
    100mm
  • Handle Material
    Steel
  • Body Material
    Steel
  • Overall Length
    270mm
  • Throat Depth
    56mm
  • Protection Features
    Corrosion-Resistant
  • Type
    Quick Clamp
  • Handle Type
    Pistol Grip