Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Clamps
Speed Clamps
Fast Trak Standard Bracket 170mm
By Gripple
Order Code:
ZT5087759S
£10.29
Inc VAT (20%)
£10.99
6% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.29
https://www.zoro.co.uk/shop/tools-and-machining/speed-clamps/fast-trak-standard-bracket-170mm/p/ZT5087759S
Add to quotation
View all Speed Clamps
Description
Gripple FAST TRAK STANDARD BRACKET 170MM Standard Brackets FTB-170
Tags:
#ReducedPrice
Specifications
Specifications for Fast Trak Standard Bracket 170mm
Length
170mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome