Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Clamps
Speed Clamps
Fast Trak Standard Bracket 270mm
By Gripple
Order Code:
ZT5087954S
£11.99
Inc VAT (20%)
£12.39
3% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
11.99
https://www.zoro.co.uk/shop/tools-and-machining/speed-clamps/fast-trak-standard-bracket-270mm/p/ZT5087954S
Add to quotation
View all Speed Clamps
Description
Gripple FAST TRAK STANDARD BRACKET 270MM Standard Brackets FTB-270
Specifications
Specifications for Fast Trak Standard Bracket 270mm
Length
270mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome