Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Clamps
Speed Clamps
Fast Trak Standard Bracket 370mm
By Gripple
Order Code:
ZT5087839S
£13.39
Inc VAT (20%)
£13.99
4% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
13.39
https://www.zoro.co.uk/shop/tools-and-machining/speed-clamps/fast-trak-standard-bracket-370mm/p/ZT5087839S
Add to quotation
View all Speed Clamps
Description
Gripple FAST TRAK STANDARD BRACKET 370MM Standard Brackets FTB-370
Specifications
Specifications for Fast Trak Standard Bracket 370mm
Length
370mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome