0
1
2

Heavy-Duty T-Handle Clamps


£36.99 Inc VAT (20%)

See 5 Product Variants
£36.99

Description

Manufactured from heat treated carbon steel, these T-Handle clamps are extremely versatile in their use. Finished with nickel and chrome plating, the product possesses a textured T-spindle for extra clamping force and is supplied with three replaceable clamping pads. Available in an array of sizes, the product is suitable across a wide range of industries.

Features and Benefits
• Manufactured from heat treated carbon steel for extra strength
• Finished with nickel and chrome plating for bolstered resistance to corrosion as well as general wear and tear
• Textured T-spindle for extra clamping force
• Supplied with three replaceable clamping pads for versatility and product longevity
• Available in a range of sizes to suit your requirements

Typical Applications
• Workshops
• Automotive
• Carpentry

Feature Attributes

Body Finish/Coating:
Nickel/Chrome Plated
Body Material:
Steel
Holding Capacity:
1000 kg
Includes:
(3) Clamping Pads
Throat Depth:
120 mm
Handle Shape:
T-shape
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome