Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Hand Tools
Clamps
Speed Clamps
Professional Speed Clamp - Small 80cm (32in)
By Irwin
Order Code:
ZT1285141P
£25.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 26th Nov
In Stock
GBP
25.99
https://www.zoro.co.uk/shop/tools-and-machining/speed-clamps/professional-speed-clamp-small-80cm-32in/p/ZT1285141P
Add to quotation
View all Speed Clamps
Description
Irwin Professional Speed Clamp Small. Capacity: 800mm (32 in).
Specifications
Specifications for Professional Speed Clamp - Small 80cm (32in)
Throat Depth
80mm
Holding Capacity
800mm
Capacity
800mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome