1. Tools & Machining/
  2. Hand Tools/
  3. Clamps/
  4. Speed Clamps
T-Handle Clamps

T-Handle Clamps


6 Variants From
£12.99

Inc VAT (20%)

Up to 13% off
See 6 Product Variants
£12.99

Description

These general-purpose T handle clamps are the ideal product for work-holding whilst you adjust your project or desired piece. Manufactured from medium heat-treated carbon steel, each clamp is finished with a nickel and chrome plating. The T-spindle bolsters the force that can be delivered when clamping for additional stability.

Features and benefits
• Available to purchase in a range of sizes and specifications to suit your needs
• Nickel and chrome plating improves resistance to wear and tear and protects the product against corrosion
• Heat-treated carbon steel construction makes for a robust and long-lasting product
• T-spindle allows for extra clamping force

Typical Applications
• Woodworking
• Workholding
• General-purpose clamping

See full description

Feature Attributes

Handle Material:

Steel

Body Finish/Coating:

Nickel/Chrome Plated

Protection Features:

Corrosion-Resistant

Body Material:

Steel

Handle Shape:

T-shape

Type:

F Clamp

More attributes