TurboClamp One-Handed Speed Clamp 150mm (6in) ROU38010

Order Code: ZT1290778P

£10.99 Inc VAT (20%)


Description

The Roughneck TurboClamp One-Handed Speed Clamp is suitable for one-handed operation and is ideal for clamping workpieces in the home, workshop or in industry. This clamp operates in the same way as a mastic gun by using the lever and has an instant single handed release. Comes with plastic pad for protecting the workpiece being clamped. 1 x Roughneck TurboClamp One-Handed Speed Clamp 150mm (6in)

See full description
Specifications for TurboClamp One-Handed Speed Clamp 150mm (6in) ROU38010
  • Holding Capacity
    150mm
  • Capacity
    150mm
  • Weight
    0.81kg
  • Clamping Force
    600N
  • Jaw Material
    Plastic
  • Throat Depth
    75mm
  • Bar Material
    Metal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome