Wooden Handle Speed Clamps


Select
Select
£10.99 Inc VAT (20%)


See all variants from £10.99

Description

Manufactured from medium heat treated carbon steel with nickel and chrome plated finish. With a straight wooden handle for easy clamping.

Feature Attributes

Handle Material:
Wood
Protection Features:
Corrosion-Resistant
Body Material:
Steel
Body Finish/Coating:
Nickel/Chrome Plated
Handle Shape:
Straight
Type:
F Clamp
More attributes
Product Reviews -
5 years ago by steven
Very robust cheaper than is major clamp maker

5 years ago by Martin
Why buy stronghand/bessey for 3 times the price?!

5 years ago by Paul
They’re easy to use, working alone, and work well!

5 years ago
Exactly as required and od general use

6 years ago by Leo
I paid £11.99 for each! Axminster equivalent is £28.99 your paying an extra £17 for a handle that folds down to get more clamping pressure but I think if you need that much pressure your doing something wrong

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome