Robot Spindle Pwa 11/120 RS 12, 000 Rpm/1, 000Watts

Order Code: ZT2471140S

£2,899.99 Inc VAT (20%)


Description

Robot spindles are ideal for stationary applications in robot stations, machine tools and for installation in transfer lines. The exhaust air flow of the air grinder is at the back. The robot spindle has a spindle lock pin that enables the tool to be changed using a key. Max. tool dia. up to 125 mm. 1 m exhaust hose and 2.5 m air supply hose with 1/2" male threaded connection, 1 clamping nut, 2 flange screws, 2 spacer sleeves, 2 keys, guard.

See full description
Specifications for Robot Spindle Pwa 11/120 RS 12, 000 Rpm/1, 000Watts
  • Power Output
    1100Watt
  • Rotational Direction
    Clockwise
  • Air Supply Hose Outer Dia.
    12mm
  • Exhaust Direction
    Rear
  • Air Consumption, Under Load
    1m³/min
  • Rotational Speed
    12000rpm
  • Air Supply Hose Internal Dia.
    12mm
  • Air Consumption, At Idle
    0.5m³/min
  • Inner Diameter
    12mm
  • Thread Diameter
    M14
  • Length
    280mm
  • Tool Mounting Centre Hole Dia.
    22.23mm
  • Height
    89mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome