Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Spindle Moulders
Spindle big for 1.92/2 (M14x1.5 x 200 mm)
By Gedore
Order Code:
ZT2468553S
£41.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£41.99
0%
5 - 9
£40.31
4%
10 +
£38.63
8%
1
Add to basket
Get it in
2-7
working days
Available
GBP
41.99
https://www.zoro.co.uk/shop/tools-and-machining/spindle-moulders/spindle-big-for-1-92-2-m14x1-5-x-200-mm/p/ZT2468553S
Add to quotation
View all Spindle Moulders
Description
Spindle big for 1.92/2
Tags:
#BulkDiscount
Specifications
Specifications for Spindle big for 1.92/2 (M14x1.5 x 200 mm)
Product Type
Pressure Spindles
Usable Thread Length
200mm
Length
310mm
Spindle Thread Size
M 14x1.5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome