Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Power Tools
Routers & Accessories
Spindle Moulders
Spindle complete G 1/2" x 250 mm
By Gedore
Order Code:
ZT2466156S
£83.99
Inc VAT (20%)
1
Add to basket
Get it in
2-7
working days
Available
GBP
83.99
https://www.zoro.co.uk/shop/tools-and-machining/spindle-moulders/spindle-complete-g-half-inch-x-250-mm/p/ZT2466156S
Add to quotation
View all Spindle Moulders
Description
Spindle 22 mm, G 1/2", 250 mm, with ball tip
Specifications
Specifications for Spindle complete G 1/2" x 250 mm
Product Type
Pressure Spindles
Usable Thread Length
250mm
Spindle Thread Size
G 1/2"
Length
99mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome