5/16" HSS Hardened & Ground Drill Blank

Order Code: ZT4789399S

£3.19 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.190%
10 - 19£3.064%
20 - 49£2.938%
50 - 99£2.8112%
100 +£2.6816%


Description

Experience precision and durability with the Sherwood Series J400 HSS Drill Blanks. Crafted to meet the highest standards, these blanks are designed to deliver exceptional performance in a variety of applications. Whether you're drilling through tough materials or working on intricate projects, these blanks are your reliable companion.

Features & Benefits
• Jobber length blank ensures versatility and suitability for a wide range of drilling tasks
• Hardened and ground all over for durability and consistent performance throughout the lifespan of the blanks
• Accurate grinding without back taper provides precise drilling results without compromising on accuracy
• Diameter tolerance: h8 meets strict dimensional standards for reliable and consistent drilling operations
• Manufactured to DIN 338, complying with international quality standards for reliability and performance

Typical Applications
• Metalworking: Ideal for drilling through various metals such as steel, aluminum, and stainless steel
• Woodworking: Perfect for creating precise holes in wood for furniture making, carpentry, and crafting
• Plastic fabrication: Well-suited for drilling holes in plastic materials for manufacturing and DIY projects
• Automotive industry: Used for drilling holes in automotive components and repairs
• Aerospace applications: Trusted for drilling precise holes in aircraft components and structures

See full description
Specifications for 5/16" HSS Hardened & Ground Drill Blank
  • MFR Part No.
    CL9701900-516
  • Material
    High Speed Steel
  • Overall Length
    117mm
  • Coolant Delivery
    External
  • Diameter Tolerance
    H8
  • Standards Met
    DIN 338
  • Diameter
    5/16in
    5/16in
  • Flute Type
    Spiral
  • Flute Construction
    Hardened/Ground

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome