5.30mm HSS Hardened & Ground Drill Blank

Order Code: ZT4791266S

£1.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.490%
20 - 49£1.433.5%
50 - 99£1.378%
100 - 199£1.3112%
200 +£1.2615.5%


Description

Sherwood Series J400 HSS Drill Blanks are precision-engineered from high-quality High Speed Steel (HSS) for superior durability and strength. Each fully hardened, jobber length blank is accurately ground with a diameter tolerance of h8, ensuring optimal performance without back taper. Available in a range of metric sizes, these drill blanks offer exceptional resilience for demanding applications.

Features and Benefits
• Accurately ground without a back taper
• Manufactured from High Speed Steel (HSS) for resilience
• Available in a variety of metric sizes to suit your needs
• Hardened and ground all over for enhanced durability

Typical Applications
• Gauging the diameter of a drilled hole or for forging custom tools and drill bits

Standards
• DIN 338

See full description
Specifications for 5.30mm HSS Hardened & Ground Drill Blank
  • Diameter
    5.3mm
  • Overall Length
    86mm
  • Material
    High Speed Steel
  • MFR Part No.
    CL97019005.3
  • Flute Type
    Spiral
  • Flute Construction
    Hardened/Ground
  • Coolant Delivery
    External
  • Diameter Tolerance
    H8
  • Standards Met
    DIN 338

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome