Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Spiral Flute Drill Bits
M4 HSS ISO2283 Second 73mm O/a
By V-Coil
Order Code:
ZT5515802S
£15.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
15.99
https://www.zoro.co.uk/shop/tools-and-machining/spiral-flute-drill-bits/m4-hss-iso2283-second-73mm-o-a/p/ZT5515802S
Add to quotation
View all Spiral Flute Drill Bits
Description
M4 HSS ISO2283 SECOND 73mm O/A
Tags:
#NewProduct
Specifications
Specifications for M4 HSS ISO2283 Second 73mm O/a
Material
HSS
Type
ISO2283 SECOND
Overall Length
73mm
Product Type
M4 HSS ISO2283 SECOND
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome