Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Cutting Tools
Drill Bits
Spiral Flute Drill Bits
M5 HSS ISO2283 Second 79mm O/a
By V-Coil
Order Code:
ZT5515772S
£19.99
Inc VAT (20%)
1
Add to basket
Get it by
Tue, 14th Jan
In Stock
GBP
19.99
https://www.zoro.co.uk/shop/tools-and-machining/spiral-flute-drill-bits/m5-hss-iso2283-second-79mm-o-a/p/ZT5515772S
Add to quotation
View all Spiral Flute Drill Bits
Description
M5 HSS ISO2283 SECOND 79mm O/A
Tags:
#NewProduct
Specifications
Specifications for M5 HSS ISO2283 Second 79mm O/a
Product Type
Second
Material
HSS
Overall Length
79mm
Type
ISO2283 SECOND
Diameter
M5
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome