1-42-919 180 Level 40cm
0
1

1-42-919 180 Level 40cm

Order Code: ZT1008704XCopy

£11.29 Inc VAT (20%)

Order by 3pm, get it Tomorrow

Description

Girder section extruded aluminium level fitted with one horizontal and one vertical vial and an adjustable angle setting vial.
Rule on one edge.

Specifications for 1-42-919 180 Level 40cm
  • Body Material
    Aluminium
  • Accuracy
    1.5
  • Vial Type
    Horizontal
    Vertical
  • Level Features
    Shock Absorbing End Caps
  • Body Colour
    Yellow
  • Level Type
    I-Beam Level
  • Overall Length
    400mm
  • Vial Visibility
    Top Viewing
  • Number of Vials
    2
  • Base Type
    Non-Magnetic
  • MFR Part No.
    1-42-919
  • Pack Type
    Single