1. Tools & Machining/
  2. Measuring & Marking Tools/
  3. Levels and Plumb Bobs/
  4. Spirit Levels
10" Boat Level
0
1
2

10" Boat Level


See all variants from
£29.99

Inc VAT (20%)

See all variants from £29.99

Description

With shockproof vertical and horizontal vials set in a robust aluminium body with a milled bottom surface to ensure that the level rests flat against surfaces, this range of torpedo spirit levels are an ideal addition to a complete toolbag. The horizontal vial has a viewing angle of 300°, ideal for making overhead measurements. Die cast body, electrostatic powder coated. Level vial accuracy guaranteed for 10 years. Models 81SM and 81SREM possess magnets to allow you to freely attach the product to ferrous surfaces.

Features and Benefits
• Robust aluminium profile that combines strength with a compact design
• Trapezoidal profile shape makes for easy gripping and can access restricted areas
• Small stature of only 25cm in length allows for working in confined and cramped conditions
• Electrostatic powder coating repels dirt and makes cleaning easy
• One precision milled measuring surface for bolstered accuracy
• STABILA® installation technology ensures a long lasting accuracy even with extensive use - measuring accuracy in normal position is ± 0.5 mm/m and ± 0.75 mm/m in reverse position
• Models 81SM and 81SREM possess an extra-strong rare-earth magnet system for adhesion to metal objects - leaves the hands free when aligning and adjusting pillars and supports.
• Each product has one horizontal vial, one vertical vial and one milled measuring surface

Typical Applications
• Construction
• Bricklaying
• Repairs and Maintenance

Notes
• 81S: with non-magnetic base
• 81SM: with magnetic base (ferrite)
• 81SREM: Two super strong rare earth magnets for fantastic sticking power to steels and scaffold tubes, also supplied with a belt pouch

See full description

Feature Attributes

Level Type:

Boat Level

Accuracy:

Horizontal 0.029° (0.5 mm/m),Overhead 0.043° (0.75 mm/m)

Number of Vials:

2

Body Material:

Aluminium

Vial Type:

Horizontal,Vertical

Finish/Coating:

Electrostatic Powder Coated

More attributes