196-2-100 3-Vial 40" Level

Order Code: ZT1049203P

£79.99 Inc VAT (20%)


Description

196-2-100
Heavy-duty 3-vial (1x horizontal, 2x vertical) spirit level with extra strong ribbed frame, rubberised hand holds and removable end caps incorporating anti-slip wall pads which allow the level to be held firmly against a wall with one hand without slipping.
Accuracy: 0.029° (0.5mm/m).

Specifications for 196-2-100 3-Vial 40" Level
  • Accuracy
    0.029° = 0.5 mm/m
  • Body Material
    Aluminium
  • Base Type
    Non-magnetic
  • MFR Part No.
    196-2-100
  • Number of Vials
    3
  • Body Colour
    Yellow
  • Level Type
    Box-beam Level
  • Vial Type
    Horizontal
    Vertical
  • Overall Length
    1000mm
  • Series
    Type 196-2
  • Pack Type
    Single

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome