196-2-K Masons Spirit Level 3 Vial 16406 122cm

Order Code: ZT2597556S

£109.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

Stabila superior quality masons level with plastic shield to protect the level against hits with a trowel. The second vertical vial is positioned closer to the centre of the level for better readability in lower positions. Easy-to-clean due to chamfered edges and new vial plastic parts. Extra-strong profile with ribs and reinforced upper and lower side for daily use on the construction site. High-precision vials are firmly moulded in place to ensure complete accuracy. Other features include: removable end caps for difficult-to-reach corners, anti-slip stoppers for convenient marking of walls and rubberised grips for better handling. Has 3 vials. Length: 1220mm (48in)

See full description
Specifications for 196-2-K Masons Spirit Level 3 Vial 16406 122cm
  • Level Type
    Box Ribbed
  • Accuracy
    0.5mm/m
  • Length
    122cm
  • Number Vials
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome