Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Levels and Plumb Bobs
Spirit Levels
1mm/M Accuracy Graduated Scale Spirit Level 300mm Antidrop ACO
By EGA Master
Order Code:
ZT1164088P
£20.99
each
Inc VAT (20%)
£125.94 minimum order value
Quantity
Price
Discount
1 - 9
£20.99
0%
10 - 19
£20.15
4%
20 +
£19.31
8%
6
Add to basket
Minimum order quantity: 6.
Get it by
Fri, 17th Jan
In Stock
GBP
125.94
https://www.zoro.co.uk/shop/tools-and-machining/spirit-levels/1mm-m-accuracy-graduated-scale-spirit-level-300mm-antidrop-aco/p/ZT1164088P
Add to quotation
View all Spirit Levels
Description unavailable
Tags:
#BulkDiscount
Specifications
Specifications for 1mm/M Accuracy Graduated Scale Spirit Level 300mm Antidrop ACO
Accuracy
1mm/m
Product Type
Spirit Level
Length
300mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome