466-250 ScafFolders Level 25cm

Order Code: ZT1274709P

£30.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Bahco 466-250 Scaffolders Level has a solid anodised aluminium body with one vertical and one horizontal vial. Its open frame design, makes it easier to handle. With 45deg; and 30deg; angles preset for quick angle setting. It has a rare earth magnetic material base and machined surfaces. Offers high precision, plusmn; 0.5 mm per metre accuracy.

See full description
Specifications for 466-250 ScafFolders Level 25cm
  • Type
    Scaffold
  • Number of Vials
    2
  • Level Type
    Scaffold
  • Length
    25cm
  • Number Vials
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome