The Stabila 70-2 Combi Double Plumb Level Pack contains the following: 1 x 70-2-30 Single Plumb Spirit Level 2 Vial 30cm. 1 x 70-2-60 Double Plumb Spirit Level 3 Vial 60cm. 1 x 70-2-180 Double Plumb Spirit Level 3 Vial 180cm. 3 x Carpenters Pencils. 1 x Key Ring Level.