Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Levels and Plumb Bobs
Spirit Levels
70W/24" 3-Vial Patriot Level
By Stabila
Order Code:
ZT1027128P
£24.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£24.99
0%
5 - 9
£23.74
5%
10 - 19
£22.49
10%
20 +
£21.24
15%
1
Add to basket
Get it in
12-15
working days
Available
GBP
24.99
https://www.zoro.co.uk/shop/tools-and-machining/spirit-levels/70w-24-inch-3-vial-patriot-level/p/ZT1027128P
Add to quotation
View all Spirit Levels
Description unavailable
Tags:
#BulkDiscount
#ClearanceProduct
Specifications
Specifications for 70W/24" 3-Vial Patriot Level
MFR Part No.
STB70W-60
Vial Material
Acrylic
Overall Length
600mm
Series
Type 70 W
Vial Visibility
Font Viewing
Body Material
Aluminium
Level Type
Box-Beam Level
Body Colour
Yellow
Accuracy
0.5mm/m
Vial Type
Adjustable Angle
Horizontal
Vertical
Base Type
Non-Magnetic
Pack Type
Single
Number of Vials
3
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome