0
1

80U Spirit Level 18796 50cm STB80U50

Order Code: ZT1293549P

£20.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Stabila Series 80U Spirit Level has a rectangular aluminium profile with a powder coating that protects sensitive surfaces. The spirit level is easy to clean due to its smooth surfaces and an electro-static powder coating in anodised colour. The levels are firmly fitted with impact-resistant plastic end caps. The patented STABILA vial system ensures long-lasting accuracy and offers precise measurement even for heavy-duty tasks. Especially for carpenters and cabinet makers, electro installations, tilers, and plumbers. Perfect measuring tool for DIYs. Specification Normal Position Accuracy & plusmn0.5 mm/m. Overhead Position Accuracy & plusmn1.0mm/m. 2 Vials 1 Horizontal and 1 Vertical. Measurement 1 Coated Measuring Surface. Stabila 18796 80U Spirit Level Size 50cm (20in).

See full description
Specifications for 80U Spirit Level 18796 50cm STB80U50
  • Type
    Series 80
  • Length
    50cm
  • Number of Vials
    2
  • Accuracy
    ± 0.5mm/m
  • Level Type
    Box Smooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome