Box Profile Spirit Level Set
0
1

Box Profile Spirit Level Set

Order Code: ZT4272307SCopy

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.196%
10 +£26.3912%


Description

This set of Kennedy spirit levels is perfect for professionals who require accuracy and precision. Including four levels: KEN5951420K, KEN5104240K, KEN5104400K, and KEN5100160K. Constructed from durable aluminium, each level features high-visibility vials and excellent accuracy. The KEN5951420K offers a ±0.75mm/m accuracy with one horizontal and two plumb vials. Both KEN5104240K and KEN5104400K include three sizes and deliver 0.5mm/m accuracy. The KEN5100160K, designed for scaffolding, offers 1mm/m accuracy and comes with a leather belt pouch. These levels are ideal for precise levelling in construction and industrial settings.

Features and Benefits
• Constructed from lightweight, durable aluminium
• Powder coat finish for enhanced durability
• High-visibility vials for easy reading
• Accuracy ranging from ±0.75mm/m to 0.029° (0.5mm/m) and 1mm/m
• Includes levels in multiple sizes: 180cm, 60cm, 30cm

Contents:
• KEN5951420K
• KEN5104240K
• KEN5104400K
• KEN5100160K

Typical Applications
• Construction
• Engineering
• DIY
• Manufacturing

See full description
Specifications for Box Profile Spirit Level Set
  • Level Type
    Box-Beam Level
  • Vial Type
    Horizontal
    Vertical
  • Vial Visibility
    Font Viewing
  • Body Material
    Aluminium
  • Overall Length
    250mm
    600mm
    1000mm
    1200mm
  • Body Colour
    Red
  • Vial Material
    Acrylic
  • Finish/Coating
    Powder Coat Finish
  • Accuracy
    0.75mm/m
  • Base Type
    Non-Magnetic
  • Number of Vials
    3
  • Pack Type
    Set