D Digital Spirit Level 60cm

Order Code: ZT3115740S

£279.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Hultafors D Spirit Level made with a digital unit mounted in a robust aluminum box profile. Fitted with shock absorbing end protectors, also having an anti-slip function. The display shows tenths of degrees, percentages, mm/m or inch/feet. Measurement area is 360°, split into four 90° zones. Its vials are highly resistant to ultraviolet light and temperature fluctuations. The vials have a +30% magnification lens and the horizontal vial has a luminescent reflector. Automatic shut-off after 5 minutes helps to prolong battery life and its easy to change them when required. Tolerance of vials in normal/upside down position is ±0.5 mm/m. Electronic unit tolerance in horizontal (0°) and vertical (90°) position is ±0.05°, for other angles ±0.1°.

See full description
Specifications for D Digital Spirit Level 60cm
  • Length
    60cm
  • Accuracy
    0.5mm/m
  • Number Vials
    2
  • Construction
    Aluminum

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome