DM 120 Magnetic Digital Spirit Level 120cm

Order Code: ZT3115707S

£329.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Hultafors DM Magnetic Digital Spirit Level has a a robust aluminum box profile with strong, integrated magnets. Its shock absorbing end protectors provide added protection and have an anti-slip function.

The digital display shows tenths of degrees, percentages, mm/m or inch/feet. With automatic shut-off after 5 minutes. The measurement area is 360°, split into four 90° zones. Ideal for measuring inclination in different applications. The vials have a +30% magnification lens and the horizontal vial has a luminescent reflector.

Tolerance of vials in normal/upside down position is ±0.5 mm/m.

Electronic unit tolerance in horizontal (0°) and vertical (90°) position is ±0.05°, for other angles ±0.1°.

Powered by 3 x AAA batteries.

The Hultafors DM 120 Magnetic Digital Spirit Level 120cm in length.

See full description
Specifications for DM 120 Magnetic Digital Spirit Level 120cm
  • Construction
    Aluminum
  • Accuracy
    0.5mm/m
  • Length
    120cm
  • Number Vials
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome