Dpl Digital Pocket Level

Dpl Digital Pocket Level

Order Code: ZT3115864SCopy

£109.99 Inc VAT (20%)


Description

The Hultafors DPL Digital Pocket Level is smart and compact. It combines the functions of a spirit level, an inclinometer and a protractor in one device. The auto-rotating, backlit display and v-grooved magnetic base allows for use in many environments. Display measure values are switchable between °, %, mm/m and in/ft.Combine it with our Hultafors Measures app, via bluetooth, to show the full potential of this small spirit level. Supplied with a belt pouch for protection and transportation. Tolerance of 0.05° at 0° and 90°, 0.2° between 1° and 89°.

See full description
Specifications for Dpl Digital Pocket Level
  • Length
    8cm
  • Type
    Digital Pocket Level