Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Levels and Plumb Bobs
Spirit Levels
FatMax Spirit Level 3 Vial 60cm
By Stanley
Order Code:
ZT1293115P
£25.99
Inc VAT (20%)
£31.99
18.5% off
1
Add to basket
Order by 2pm,
get it
Tomorrow
In Stock
GBP
25.99
https://www.zoro.co.uk/shop/tools-and-machining/spirit-levels/fatmax-spirit-level-3-vial-60cm/p/ZT1293115P
Add to quotation
View all Spirit Levels
Description
The Stanley STA 1-43-524 FatMaxreg; Level is 600mm (24in) in length.
Tags:
#ReducedPrice
Specifications
Specifications for FatMax Spirit Level 3 Vial 60cm
Length
24in
Accuracy
± 0.5mm/m
Number Vials
3
Level Type
Box Ribbed
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome