FatMax XL Spirit Level Length 120cm - No. of Vials 3

Order Code: ZT4969136S

£64.99 Inc VAT (20%)


Description

Stanley FatMax XL Spirit Level Length: 120cm - No. of Vials: 3 Vials magnified by 20% for improved all round visibility Dual machined levelling surfaces for maximum accuracy Bi-material hand grips are screwed into the frame Rock solid box beam construction is up to 5 times stronger than other Stanley levels Solid acrylic block vials provide best in class accuracy in 8 orientations of +/-0.5mm/m

Due to geographical locations we are unable to deliver to: Isle of Wight, Isle of Man and Ireland.

See full description
Specifications for FatMax XL Spirit Level Length 120cm - No. of Vials 3
  • Number of Vials
    3
  • Length
    120cm
  • Product Type
    Spirit Level

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome