I Beam Spirit Level Set
0
1
2
3

I Beam Spirit Level Set

Order Code: ZT4272317S

£37.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£37.990%
5 - 9£36.474%
10 +£34.958%

Schedule order and save 5% now

Description

This Kennedy spirit level set is perfect for professionals and DIY enthusiasts demanding precision and durability. Constructed from lightweight aluminium with a powder-coated finish, these levels offer high accuracy (0.5mm/m to 1.0mm/m). They feature high-visibility vials (horizontal and plumb), shock-absorbing end caps, and milled measuring faces for precise measurements. The KEN5100160K level is tailored for scaffolding and includes a leather belt pouch for easy storage. This set is ideal for construction and industrial settings where reliable performance is crucial.

Features and Benefits
• Durable construction: made from lightweight aluminium with a powder-coated finish
• High accuracy: precision ranging from 0.5mm/m to 1.0mm/m
• High visibility vials includes both horizontal and plumb vials for versatile use
• Shock-absorbing end caps protects levels from impacts

<b>3 Year Warranty</b>
For further information please visit our <a>Kennedy® warranty page</a>

See full description
Specifications for I Beam Spirit Level Set
  • Overall Length
    250mm
    300mm
    600mm
    1000mm
  • Vial Type
    Horizontal
    Vertical
  • Vial Visibility
    Font Viewing
  • Body Colour
    Red
  • Vial Material
    Acrylic
  • Body Material
    Aluminium
  • Level Type
    I-Beam Level
  • Finish/Coating
    Powder Coat Finish
  • Accuracy
    1.0mm/m
  • Base Type
    Non-Magnetic
  • Pack Type
    Set
  • Number of Vials
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome