Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Levels and Plumb Bobs
Spirit Levels
Mini Level 50mm x 18mm x 18mm-ELT001XR
By Moore & Wright
Order Code:
ZT1080961S
£17.99
each
Inc VAT (20%)
£107.94 minimum order value
6
Add to basket
Minimum order quantity: 6.
Get it by
Wed, 11th Dec
In Stock
GBP
107.94
https://www.zoro.co.uk/shop/tools-and-machining/spirit-levels/mini-level-50mm-x-18mm-x-18mm-elt001xr/p/ZT1080961S
Add to quotation
View all Spirit Levels
Description
Moore & Wright Mini Level. This is a pack of 1.
Specifications
Specifications for Mini Level 50mm x 18mm x 18mm-ELT001XR
Product Type
Mini Level
Quantity
1
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome