Mpl Mini Magnetic Pocket Level 68mm

Order Code: ZT3115924S

£27.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Hultafors MPL Mini Magnetic Pocket Level is a compact spirit level with a magnet for fast and reliable horizontal and vertical measuring. The strong magnet and V-groove facilitates measurement on flat or curved surfaces, such as pipes, beams etc. It features a crush-proof focus vial with a +30% magnifying effect and a luminescent reflector for faster and better readability in dim light conditions. Made in polyamide and reinforced with fiberglass.MPL Magnetic fits in any pocket, making it the perfect companion for everyday work.Tolerance in normal position is 1.00 mm/m. Specification: Length: 68mm.

See full description
Specifications for Mpl Mini Magnetic Pocket Level 68mm
  • Type
    Pocket
  • Level Type
    Pocket
  • Number Vials
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome