Professional Spirit Level 25CM (Magnetic, Carton)

Order Code: ZT2531520S

£34.99 Inc VAT (20%)


Description

The Bosch 25cm Magnetic Professional Spirit Level is perfect for professionals needing durability and precision on the jobsite. Ideal for construction, carpentry, plumbing, and electrical work, it features a solid aluminium body, block vials, and shock-resistant end caps. The magnified centre vials, UV-resistant vial liquid, and metal vial rings ensure precise and long-lasting visibility from multiple angles. With a magnetic base for secure attachment to metal surfaces and high visibility vials for clear readings, this tool ensures accurate alignment and levelling.

Features and Benefits
• Solid aluminium body for durability
• Block vials and shock-resistant end caps
• Magnified centre vials for clear readings
• UV-resistant vial liquid ensures long-lasting visibility
• Magnetic base for secure attachment to metal surfaces

See full description
Specifications for Professional Spirit Level 25CM (Magnetic, Carton)
  • Series
    Professional
  • MFR Part No.
    1600A016BN
  • Level Type
    Box-Beam Level
  • Base Type
    Magnetic
  • Body Material
    Aluminium
  • Body Colour
    Silver
  • Overall Height
    50mm
  • Accuracy
    0.5mm/m
  • Overall Width
    27mm
  • Vial Visibility
    Font Viewing
  • Overall Length
    250mm
  • Vial Type
    Vertical
    Horizontal
  • Vial Material
    Acrylic
  • Pack Type
    Single
  • Number of Vials
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome