Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Levels and Plumb Bobs
Spirit Levels
Red Stick Level 120cm
Order Code:
ZT5131059S
£89.99
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 8th Jan
In Stock
GBP
89.99
https://www.zoro.co.uk/shop/tools-and-machining/spirit-levels/red-stick-level-120cm/p/ZT5131059S
Add to quotation
Schedule an order and save 5%
View all Spirit Levels
Description
Description unavailable
Specifications
Specifications for Red Stick Level 120cm
Pack Type
Single
Level Type
Box-Beam Level
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome