0
1

RTR401 Aluminium Hawk 12 x 12IN

Order Code: ZT2818532S

£19.99 Inc VAT (20%)

Currently unavailable

Description

RST RTR401 Aluminium Hawk 12 x 12"
The RST RTR401 aluminium hawk is ideal for carrying plaster and similar materials on the forearm so that it can be quickly and easily applied to surfaces. It is lightweight with a grooved blade and a plastic screw handle for creating a professional finish.

Features:
This tool allows you to hold plaster or cement easily before applying it to a wall
Plastic handle
Grooved blade
Plastic screw in handle
Specification:
Size: 12 x 12" / 300 x 300mm

See full description
Specifications for RTR401 Aluminium Hawk 12 x 12IN
  • Material
    Aluminium
  • Product Type
    Hawk