0
1
2

Scaffold Level 24cm FAISL250

Order Code: ZT1280708P

£11.29 Inc VAT (20%)


Description

The Faithfull SL250 scaffold level has a strong die-cast body which is shaped for easy handling and is ideal for scaffolders, pipe fitters and steel erectors. A milled base with flush mounted magnets permits hands free measuring on steel surfaces. The solid acrylic vials are accurate to & plusmn 1 mm per metre. 3 vials horizontal, vertical and 45. Length 240 mm (9.1/2in).

See full description
Specifications for Scaffold Level 24cm FAISL250
  • Overall Length
    24cm
  • MFR Part No.
    FAISL250
  • Type
    Scaffold
  • Number of Vials
    3
  • Number Vials
    3
  • Length
    24cm
  • Level Type
    Scaffold

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome