Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Measuring & Marking Tools
Levels and Plumb Bobs
Spirit Levels
Shell Mill 80 Aluminium DIY Spirit Level 2 Vial 80cm
By Hultafors
Order Code:
ZT1284677P
£24.99
Inc VAT (20%)
1
Add to basket
Order by 2pm,
get it
Tomorrow
In Stock
GBP
24.99
https://www.zoro.co.uk/shop/tools-and-machining/spirit-levels/shell-mill-80-aluminium-diy-spirit-level-2-vial-80cm/p/ZT1284677P
Add to quotation
View all Spirit Levels
Description
Length 800mm (31in)
Specifications
Specifications for Shell Mill 80 Aluminium DIY Spirit Level 2 Vial 80cm
MFR Part No.
405861
Length
80cm
Accuracy
± 0.75mm/m
Number Vials
2
Level Type
Box Smooth
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome