Spirit Level 1M (3. 3FT)

Order Code: ZT3138688S

£22.99 Inc VAT (20%)
£27.9917.5% off
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

The Stanley Spirit Level is a must-have for precise measurements in both DIY and professional settings. Its three vials cater to vertical, horizontal, and 45-degree angles, ensuring versatile applications from levelling shelves to aligning frames. Crafted with robust yet lightweight materials, it offers durability without compromising on ease of use. Integrated grab handles enhance grip and manoeuvrability, making it comfortable to handle during extended use.

Features and Benefits
• Three vials for precise measurements of vertical, horizontal, and 45-degree angles
• Strong yet lightweight construction for durability and easy handling
• Integrated grab handles improve grip and manoeuvrability
• Reliable accuracy backed by Stanley's reputation for quality
• Calibrated for consistent and reliable readings

See full description
Specifications for Spirit Level 1M (3. 3FT)
  • MFR Part No.
    AV02031
  • Vial Visibility
    Font Viewing
  • Vial Type
    Horizontal
    Vertical
    45°
  • Level Type
    Box-Beam Level
  • Body Colour
    Orange
  • Overall Length
    1000mm
  • Vial Material
    Acrylic
  • Base Type
    Non-Magnetic
  • Pack Type
    Single
  • Number of Vials
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome