Tools 3482 210mm Pocket Level

Order Code: ZT3138893S

£13.99 Inc VAT (20%)


Description

This highly versatile pocket level is perfect for various levelling tasks. It features a horizontal vial, vertical vial, and a magnetic base for precise measurements. The patented detachable mini level also has a magnetic base and string slots, making it ideal for use as a line level. Its compact design ensures convenience, fitting easily into a pocket or tool belt. This multi-purpose tool is perfect for hanging pictures, installing shelves, aligning pipes, and setting up string lines.

Features and Benefits
• Highly versatile pocket level with a detachable mini level
• One horizontal vial, one vertical vial, and a magnetic base for precise measurements
• Detachable mini level with a magnetic base and string slots for use as a line level
• Compact design fits easily into a pocket or tool belt for convenience
• Ideal for hanging pictures, installing shelves, aligning pipes, and setting up string lines

See full description
Specifications for Tools 3482 210mm Pocket Level
  • MFR Part No.
    T3482
  • Overall Length
    210mm
  • Vial Type
    Vertical
    Horizontal
  • Level Features
    Detatchable Mini Level
  • Vial Material
    Acrylic
  • Series
    T3482
  • Vial Visibility
    Font Viewing
  • Body Material
    Plastic
  • Body Colour
    Black
  • Level Type
    Pocket Level
  • Base Type
    Non-Magnetic
  • Pack Type
    Single
  • Number of Vials
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome