SCM1045C Short Spot Drill/Chamfer Cutter

Order Code: ZT1149634X

£159.99 Inc VAT (20%)


Description

A spotting drill with all the advantages of indexable inserts - reduced tool maintenance time, increased performance, lower inventory cost and no regrinding requirements. The insert clamping method ensures accurate and secure location with quick change-over times. Multi-pro has a unique geometry which allows cutting over the centre line, using carbide, without chipping of the cutting edge. This versatile tool may be used to ‘spot’ holes prior to drilling, as a means to guide the drill and keep the hole straight, to keep size and accurately position, relative to the datum. NB. The 118° inclusive tool is recommended for ‘spotting’ prior to drilling with 118° point drills. Countersinks may be produced prior to drilling to provide a corner break on a drilled hole, a chamfer conforming to drawing specifications, a lead in for a subsequent tapping operation, or a full countersink to accommodate a screw head. Corner chamfers on edges, contours and bores can be machined as light de-burring operations or full depth chamfers. Multi-pro may be used to produce vee grooves for fluid channels, locations for round components and grip pattern or serrations on jaws and clamp pads.

See full description
Specifications for SCM1045C Short Spot Drill/Chamfer Cutter
  • Overall Length
    105.0mm
  • Inserts Included
    None
  • Insert Holding Type
    Inclined Screw Clamping
  • Included Angle
    90°
  • Number of Inserts
    1
  • Coolant Delivery
    External
  • Milling Application
    Hole Chamfering
    Vee Grooving
    Edge Chamfering
    Spotting
  • ISO Designation
    SCM 1045C
  • Height
    105mm
  • Shank Diameter
    10.0mm
  • Maximum Cutting Diameter
    8.0mm
  • Depth of Cut
    4.0mm
  • Shank Type
    Plain Round
  • Insert Style
    C22 GUX

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome