4-12.00MM 90DEG Spotting Drill Set 5-Pce
0
1

4-12.00MM 90DEG Spotting Drill Set 5-Pce

Order Code: ZT1143523X

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

Special drill for accurate and fast spotting on NC machines, jig drills and other capital-intensive boring machines. For countersinking and chamfering of tapping holes in one
operation. Only suitable for shallow depth drilling.

90 Point Set Contents: 4.00, 6.00, 8.00, 10.00 and 12.00mm.

See full description
Specifications for 4-12.00MM 90DEG Spotting Drill Set 5-Pce
  • Finish/Coating
    Bright
  • Point Angle
    90°
  • Series
    C520
  • Material
    Cobalt High Speed Steel
  • System of Measurement
    Metric
  • Drill Diameter
    10mm
    4mm
    8mm
    12mm
    6mm
  • Number of Pieces
    5
  • Type
    Spotting
  • Cutting Direction
    Right Hand
  • Flute Length
    12mm
    16mm
    24mm
    21mm
    30mm
  • Application
    NC Spotting
  • ISO Category
    N
    K
    P
  • Case Type
    Plastic Case
  • Size Increment
    2mm
  • Minimum Drill Size
    4mm
  • Maximum Drill Size
    12mm