0
1
2
3

4 - 12MM 90DEG Spotting Drill Set TiN Tipped 5PC

Order Code: ZT1143524X

£152.99 Inc VAT (20%)
£169.9910% off


Description

90° Point - Metric
Special drill for accurate and fast spotting on NC machines, jig drills and other capital-intensive boring machines. For countersinking and chamfering of tapping holes in one operation. Only suitable for shallow depth drilling.

5 Piece Set
Contents: 4.00, 6.00, 8.00, 10.00 and 12.00

See full description
Specifications for 4 - 12MM 90DEG Spotting Drill Set TiN Tipped 5PC
  • Finish/Coating
    TiN
  • Material
    High Speed Steel
  • Drill Diameter
    6mm
    12mm
    4mm
    10mm
    8mm
  • System of Measurement
    Metric
  • Number of Pieces
    5
  • Point Angle
    90°
  • Type
    Spotting
  • Cutting Direction
    Right Hand
  • Application
    Spotting
  • Flute Length
    24mm
    21mm
    30mm
    12mm
    16mm
  • ISO Category
    N
    M
    P
    K
  • Maximum Drill Size
    12mm
  • Minimum Drill Size
    4mm
  • Case Type
    Plastic Case
  • Size Increment
    2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome