4.50mm 3 x D Carbide Drill 45HRC TiAlN

Order Code: ZT2445736S

£15.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£15.990%
5 - 9£15.354%
10 - 19£14.718%
20 +£14.0712%


Description

Carbide Drills are suitable for general drilling of steel, stainless steel and cast iron. The micrograin solid carbide and TiAlN coating offers longer tool life. Cutting length is 3xD.

Specifications for 4.50mm 3 x D Carbide Drill 45HRC TiAlN
  • Diameter
    4.5mm
  • Product Type
    Drill
  • Finish/Coating
    TiAlN
  • Material
    Carbide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome